Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing, Br18780

  • Mfr # BR18780

  • Zoro # G4942081


product price: $45.89
/ea

Key Features

Width
0.688 in
Exterior Dia.
3.3465 in
Cone ID
1-13/16 in
Cone Length
11/16 in
Cone Radius
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR18780
Zoro #
G4942081
UPC #
85311054638
Country of Origin
Unknown

Dimensions

Width
0.688 in
Exterior Dia.
3.3465 in
Cone Length
11/16 in
Cone Radius
0.09 in

Details

Cone ID
1-13/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.