Zoro Homepage

TAPERED ROLLER BEARING

  • Mfr # BR26881

  • Zoro # G102079253


product price: $32.59
/ea

Key Features

Exterior Dia.
3.125 in
Width
1 in
Cone Radius
0.14 in
Cone Length
1 in
Cone ID
1.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR26881
Zoro #
G102079253
UPC #
85311053617
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.125 in
Width
1 in
Cone Radius
0.14 in
Cone Length
1 in

Details

Cone ID
1.5625 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.