Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing, Br2796

  • Mfr # BR2796

  • Zoro # G4948969


product price: $25.75
/ea

Key Features

Width
0.9375 in
Cone Radius
0.14 in
Cone ID
1-3/8 in
Cone Length
1.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR2796
Zoro #
G4948969
UPC #
85311051590
Country of Origin
Unknown

Dimensions

Width
0.9375 in
Cone Radius
0.14 in
Cone Length
1.01 in

Details

Cone ID
1-3/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.