Zoro Homepage

Tapered Roller Bearing, Br28678

  • Mfr # BR28678

  • Zoro # G4948357


product price: $42.99
/ea

Key Features

Width
0.9688 in
Cone ID
2.0000 in
Cone Length
0.9688 in
Cone Radius
0.1400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR28678
Zoro #
G4948357
UPC #
85311053778
Country of Origin
Unknown

Dimensions

Width
0.9688 in
Cone Length
0.9688 in
Cone Radius
0.1400 in

Details

Cone ID
2.0000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.