Zoro Homepage

TAPERED ROLLER BEARING

  • Mfr # BR31590

  • Zoro # G902079309


product price: $30.99
/ea

Key Features

Width
1.1563 in
Cone ID
1.3130 in
Cone Length
1.1250 in
Cone Radius
0.0300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR31590
Zoro #
G902079309
UPC #
85311070812
Country of Origin
Unknown

Dimensions

Width
1.1563 in
Cone Length
1.1250 in
Cone Radius
0.0300 in

Details

Cone ID
1.3130 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.