Zoro Homepage

Tapered Roller Bearing, Hm88542Vp

  • Mfr # HM88542VP

  • Zoro # G4947456


product price: $21.95
/ea

Key Features

Width
1.1563 in
Cone Radius
0.05 in
Cup Length
0.12 in
Cone ID
1-1/4 in
Cone Length
1.0938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM88542VP
Zoro #
G4947456
UPC #
85311056564
Country of Origin
Unknown

Dimensions

Width
1.1563 in
Cone Radius
0.05 in
Cup Length
0.12 in
Cone Length
1.0938 in

Details

Cone ID
1-1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.