Zoro Homepage

Tapered Roller Bearing, Lm11949Vp

  • Mfr # LM11949VP

  • Zoro # G4937428


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Width
0.61 in
Cone Radius
0.05 in
Cone ID
3/4 in
Cone Length
0.655 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM11949VP
Zoro #
G4937428
UPC #
85311159418
Country of Origin
Unknown

Dimensions

Width
0.61 in
Cone Radius
0.05 in
Cone Length
0.655 in

Details

Cone ID
3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.