Zoro Homepage

Tapered Roller Bearing, Lm29749Vp

  • Mfr # LM29749VP

  • Zoro # G4940246


product price: $14.99
/ea

Key Features

Width
0.7200 in
Cup Length
0.05 in
Cone Radius
0.0900 in
Cone Length
0.7200 in
Cone ID
1.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM29749VP
Zoro #
G4940246
UPC #
85311056823
Country of Origin
Unknown

Dimensions

Width
0.7200 in
Cup Length
0.05 in
Cone Radius
0.0900 in
Cone Length
0.7200 in

Details

Cone ID
1.5000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.