Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing, Np516549

  • Mfr # NP516549

  • Zoro # G4943676


product price: $72.69
/ea

Key Features

Exterior Dia.
4.3750 in
Width
1.0594 in
Cone ID
2.0000 in
Cone Length
1.0594 in
Cone Radius
0.1400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP516549
Zoro #
G4943676
UPC #
85311380645
Country of Origin
Unknown

Dimensions

Exterior Dia.
4.3750 in
Width
1.0594 in
Cone Length
1.0594 in
Cone Radius
0.1400 in

Details

Cone ID
2.0000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.