Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING RACE

  • Mfr # 383-A

  • Zoro # G102030964


product price: $23.99
/ea

Key Features

Exterior Dia.
3.937 in
Width
0.8268 in
Cup Length
0.7018 in
Cup Radius
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383-A
Zoro #
G102030964
UPC #
-
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.937 in
Width
0.8268 in
Cup Length
0.7018 in
Cup Radius
0.08 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.