Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Race, Br07204

  • Mfr # BR07204

  • Zoro # G4951820


product price: $13.79
/ea

Key Features

Width
0.591 in
Exterior Dia.
2.0470 in
Cup Radius
0.0500 in
Cup Length
0.5000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR07204
Zoro #
G4951820
UPC #
85311055895
Country of Origin
Unknown

Dimensions

Width
0.591 in
Exterior Dia.
2.0470 in
Cup Radius
0.0500 in
Cup Length
0.5000 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.