Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Race, Br14274

  • Mfr # BR14274

  • Zoro # G4951522


product price: $13.15
/ea

Key Features

Width
0.625 in
Exterior Dia.
2.717 in
Cup Length
5/8 in
Cup Radius
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR14274
Zoro #
G4951522
UPC #
85311052689
Country of Origin
Unknown

Dimensions

Width
0.625 in
Exterior Dia.
2.717 in
Cup Length
5/8 in
Cup Radius
0.13 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.