Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Race, Br15520

  • Mfr # BR15520

  • Zoro # G4942090


product price: $13.25
/ea

Key Features

Width
0.6875 in
Exterior Dia.
2.2500 in
Cone Radius
.06 in
Cup Length
0.5313 in
Cup Radius
0.0600 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15520
Zoro #
G4942090
UPC #
884109251347
Country of Origin
Unknown

Dimensions

Width
0.6875 in
Exterior Dia.
2.2500 in
Cone Radius
.06 in
Cup Length
0.5313 in
Cup Radius
0.0600 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.