Zoro Homepage

TAPERED ROLLER BEARING RACE

  • Mfr # BR25527

  • Zoro # G002031290


product price: $22.25
/ea

Key Features

Width
1.0625 in
Outer Diameter
3.3470 in
Cup Radius
0.0900 in
Cup Length
0.8750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR25527
Zoro #
G002031290
UPC #
85311070607
Country of Origin
Unknown

Dimensions

Width
1.0625 in
Outer Diameter
3.3470 in
Cup Radius
0.0900 in
Cup Length
0.8750 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.