Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Race, Br382

  • Mfr # BR382

  • Zoro # G4939692


product price: $21.79
/ea

Key Features

Width
0.8268 in
Exterior Dia.
3.875 in
Cup Length
0.7018 in
Cup Radius
0.0300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR382
Zoro #
G4939692
UPC #
85311058575
Country of Origin
Unknown

Dimensions

Width
0.8268 in
Exterior Dia.
3.875 in
Cup Length
0.7018 in
Cup Radius
0.0300 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.