Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING RACE

  • Mfr # BR3820

  • Zoro # G502031523


product price: $15.09
/ea

Key Features

Exterior Dia.
3.375 in
Width
1.1875 in
Cup Radius
0.13 in
Cup Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR3820
Zoro #
G502031523
UPC #
85311051842
Country of Origin
Unknown

Dimensions

Exterior Dia.
3.375 in
Width
1.1875 in
Cup Radius
0.13 in
Cup Length
15/16 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.