Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Race, Jl69310Vp

  • Mfr # JL69310VP

  • Zoro # G4949860


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Width
0.6693 in
Exterior Dia.
2.48 in
Cup Radius
0.05 in
Cup Length
0.5315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JL69310VP
Zoro #
G4949860
UPC #
85311058162
Country of Origin
Unknown

Dimensions

Width
0.6693 in
Exterior Dia.
2.48 in
Cup Radius
0.05 in
Cup Length
0.5315 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.