Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING RACE

  • Mfr # L45410VP

  • Zoro # G202031496


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Exterior Dia.
1.9800 in
Width
0.5600 in
Cup Radius
0.0500 in
Cup Length
0.4200 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L45410VP
Zoro #
G202031496
UPC #
85311058377
Country of Origin
Unknown

Dimensions

Exterior Dia.
1.9800 in
Width
0.5600 in
Cup Radius
0.0500 in
Cup Length
0.4200 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.