Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Race, Lm102910Vp

  • Mfr # LM102910VP

  • Zoro # G4952231


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Width
0.7700 in
Exterior Dia.
2.8910 in
Cup Length
0.6200 in
Cup Radius
0.0300 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM102910VP
Zoro #
G4952231
UPC #
85311056489
Country of Origin
Unknown

Dimensions

Width
0.7700 in
Exterior Dia.
2.8910 in
Cup Length
0.6200 in
Cup Radius
0.0300 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.