Zoro Homepage

Tapered Roller Bearing Race, Lm29711Vp

  • Mfr # LM29711VP

  • Zoro # G4941460


product price: $14.19
/ea

Key Features

Width
0.78 in
Exterior Dia.
2.563 in
Cup Radius
0.05 in
Cup Length
0.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM29711VP
Zoro #
G4941460
UPC #
85311070669
Country of Origin
Unknown

Dimensions

Width
0.78 in
Exterior Dia.
2.563 in
Cup Radius
0.05 in
Cup Length
0.62 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.