Zoro Homepage

Tapered Roller Bearing Race, Lm67010Vp

  • Mfr # LM67010VP

  • Zoro # G4949282


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Width
5/8 in
Exterior Dia.
2.328 in
Cup Radius
0.05 in
Cup Length
0.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM67010VP
Zoro #
G4949282
UPC #
85311058353
Country of Origin
Unknown

Dimensions

Width
5/8 in
Exterior Dia.
2.328 in
Cup Radius
0.05 in
Cup Length
0.465 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.