Zoro Homepage

TAPERED ROLLER BEARING SET

  • Mfr # 24

  • Zoro # G602079005


product price: $37.49
/ea

Key Features

Fits Shaft Dia.
1.2500 in
Bore Dia.
1.9830 in
Exterior Dia.
1.9870 in
Width
0.3130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24
Zoro #
G602079005
UPC #
85311000079
Country of Origin
Unknown

Dimensions

Fits Shaft Dia.
1.2500 in
Bore Dia.
1.9830 in
Exterior Dia.
1.9870 in
Width
0.3130 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.