Zoro Homepage

TAPERED ROLLER BEARING SET

  • Mfr # 32009XJA

  • Zoro # G002079193


product price: $69.99
/ea

Key Features

Exterior Dia.
2.953 in
Width
0.787 in
Cup Length
0.61 in
Cup Radius
0.004 in
Cone Length
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32009XJA
Zoro #
G002079193
UPC #
85311172639
Country of Origin
Unknown

Dimensions

Exterior Dia.
2.953 in
Width
0.787 in
Cup Length
0.61 in
Cup Radius
0.004 in
Cone Length
0.787 in
Cone Radius
0.188 in

Details

Cone ID
1.772 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.