Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Set, 32010-Xvp

  • Mfr # 32010-XVP

  • Zoro # G4933830


product price: $35.99
/ea

Key Features

Width
0.787 in
Exterior Dia.
3.149 in
Cup Radius
0.0024 in
Cone Length
0.7874 in
Cone Radius
0.0591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32010-XVP
Zoro #
G4933830
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.787 in
Exterior Dia.
3.149 in
Cup Radius
0.0024 in
Cone Length
0.7874 in
Cone Radius
0.0591 in
Cup Length
0.6102 in

Details

Cone ID
1.969 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.