Zoro Homepage

Tapered Roller Bearing Set, Br135

  • Mfr # BR135

  • Zoro # G4950350


product price: $49.95
/ea

Key Features

Width
0.8866 in
Cone Radius
0.0787 in
Cup Length
0.7087 in
Cup Radius
0.0787 in
Outer Diameter
3.3858 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR135
Zoro #
G4950350
UPC #
85311531689
Country of Origin
Unknown

Dimensions

Width
0.8866 in
Cone Radius
0.0787 in
Cup Length
0.7087 in
Cup Radius
0.0787 in
Outer Diameter
3.3858 in
Cone Length
0.8268 in

Details

Cone ID
2 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.