Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Set, BR182

  • Mfr # BR182

  • Zoro # G800555523


product price: $30.49
/ea

Key Features

Width
0.8437 in
Cone Length
0.7812 in
Cup Length
0.6562 in
Outer Diameter
3-1/4 in
Cone Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR182
Zoro #
G800555523
UPC #
85311563147
Country of Origin
Unknown

Dimensions

Width
0.8437 in
Cone Length
0.7812 in
Cup Length
0.6562 in
Outer Diameter
3-1/4 in
Cone Radius
0.14 in
Cup Radius
0.03 in

Details

Cone ID
1.781 in

Description

Tapered Roller Bearing Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.