Zoro Homepage

Tapered Roller Bearing Set, Br30203

  • Mfr # BR30203

  • Zoro # G4948600


product price: $24.29
/ea

Key Features

Width
0.5217 in
Outside Dia.
1.575 in
Cone Length
0.4724 in
Cup Radius
0.0394 in
Cone ID
0.669 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR30203
Zoro #
G4948600
UPC #
85311070676
Country of Origin
Unknown

Dimensions

Width
0.5217 in
Outside Dia.
1.575 in
Cone Length
0.4724 in
Cup Radius
0.0394 in
Cone Radius
0.0394 in
Cup Length
0.4331 in

Details

Cone ID
0.669 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.