Zoro Homepage

TAPERED ROLLER BEARING SET

  • Mfr # BR32004

  • Zoro # G202079207


product price: $38.29
/ea

Key Features

Outside Dia.
1.654 in
Cup Length
0.591 in
Cone ID
0.787 in
Cone Length
0.5906 in
Cone Radius
0.0024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR32004
Zoro #
G202079207
UPC #
85311070829
Country of Origin
Unknown

Dimensions

Outside Dia.
1.654 in
Cup Length
0.591 in
Cone Length
0.5906 in
Cone Radius
0.0024 in

Details

Cone ID
0.787 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.