Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Set, Br32209

  • Mfr # BR32209

  • Zoro # G4948880


product price: $51.29
/ea

Key Features

Width
0.9744 in
Exterior Dia.
3.3465 in
Cone Length
0.9055 in
Cone Radius
0.0591 in
Cup Radius
0.0591 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR32209
Zoro #
G4948880
UPC #
85311068499
Country of Origin
Unknown

Dimensions

Width
0.9744 in
Exterior Dia.
3.3465 in
Cone Length
0.9055 in
Cone Radius
0.0591 in
Cup Radius
0.0591 in
Cup Length
0.7480 in

Details

Cone ID
1.7717 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.