Zoro Homepage

Tapered Roller Bearing Set, BR95

  • Mfr # BR95

  • Zoro # G500555861


product price: $36.69
/ea

Key Features

Width
0.5395 in
Exterior Dia.
3.1495 in
Cup Length
0.5395 in
Cone ID
1.5730 in
Cone Radius
0.1000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR95
Zoro #
G500555861
UPC #
85311286305
Country of Origin
Unknown

Dimensions

Width
0.5395 in
Exterior Dia.
3.1495 in
Cup Length
0.5395 in
Cone Radius
0.1000 in
Cone Length
0.6815 in
Cup Radius
0.1000 in

Details

Cone ID
1.5730 in

Description

Tapered Roller Bearing Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.