Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAPERED ROLLER BEARING SET

  • Mfr # FW138

  • Zoro # G302079138


product price: $40.15
/ea

Key Features

Exterior Dia.
2.677 in
Width
0.709 in
Cone Radius
0.059 in
Cone Length
0.69 in
Cup Radius
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW138
Zoro #
G302079138
UPC #
85311161183
Country of Origin
Unknown

Dimensions

Exterior Dia.
2.677 in
Width
0.709 in
Cone Radius
0.059 in
Cone Length
0.69 in
Cup Radius
0.063 in
Cup Length
0.5957 in

Details

Cone ID
1.6135 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.