Zoro Homepage

Tapered Roller Bearing Set, Lm503349/310

  • Mfr # LM503349/310

  • Zoro # G4945660


product price: $27.55
/ea

Key Features

Width
1.2602 in
Outside Dia.
2.9518 in
Cup Length
0.5512 in
Cone Length
0.7087 in
Cone Radius
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM503349/310
Zoro #
G4945660
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.2602 in
Outside Dia.
2.9518 in
Cup Length
0.5512 in
Cone Length
0.7087 in
Cone Radius
0.09 in
Cup Radius
0.06 in

Details

Cone ID
1.8105 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.