
Tapered Roller Bearings
Mfr # 32928
Zoro # G211313866
product price: $993.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
7.48 in
Bore Dia. (In.)
5.512 in
Dynamic Load Capacity (Lb.)
56 652 lbf
Static Load Capacity (Lb.)
87 675 lbf
Cage Material
Sheet metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
32928
Zoro #
G211313866
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
7.48 in
Bore Dia. (In.)
5.512 in
Details
Dynamic Load Capacity (Lb.)
56 652 lbf
Static Load Capacity (Lb.)
87 675 lbf
Cage Material
Sheet metal
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.