
Tapered Roller Bearings
Mfr # 639175
Zoro # G311312363
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Outside Dia. (In.)
2.047 in
Bore Dia. (In.)
0.906 in
Dynamic Load Capacity (Lb.)
6 182 lbf
Static Load Capacity (Lb.)
6 519 lbf
Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
639175
Zoro #
G311312363
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
2.047 in
Bore Dia. (In.)
0.906 in
Details
Dynamic Load Capacity (Lb.)
6 182 lbf
Static Load Capacity (Lb.)
6 519 lbf
Type
Cylindrical
Cage Material
Sheet metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.