
Tapered Roller Bearings
Mfr # 639209
Zoro # G011312397
product price: $38.35
/eaKey Features
Outside Dia. (In.)
1.378 in
Bore Dia. (In.)
0.591 in
Dynamic Load Capacity (Lb.)
3 012 lbf
Static Load Capacity (Lb.)
2 900 lbf
Cage Material
Sheet metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
639209
Zoro #
G011312397
UPC #
-
Country of Origin
Sweden
Dimensions
Outside Dia. (In.)
1.378 in
Bore Dia. (In.)
0.591 in
Details
Dynamic Load Capacity (Lb.)
3 012 lbf
Static Load Capacity (Lb.)
2 900 lbf
Cage Material
Sheet metal
Type
Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.