Zoro Homepage

THRUST NEEDLE BEARING

  • Mfr # NTA2840

  • Zoro # G802078976


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Length
0.08 in
Inside Dia.
1.7520 in
Outside Dia.
2.5000 in
Width
0.0781 in
Roller Diameter
48 Each
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTA2840
Zoro #
G802078976
UPC #
85311064170
Country of Origin
Unknown

Dimensions

Length
0.08 in
Inside Dia.
1.7520 in
Outside Dia.
2.5000 in
Width
0.0781 in
Roller Diameter
48 Each

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.