Zoro Homepage

Thrust Needle Bearing, Tc2435

  • Mfr # TC2435

  • Zoro # G4952259


product price: $7.29
/ea

Key Features

Length
0.08 in
Width
0.0781 in
Inside Dia.
1.502 in
Outside Dia.
2.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC2435
Zoro #
G4952259
UPC #
85311068390
Country of Origin
Unknown

Dimensions

Length
0.08 in
Width
0.0781 in
Inside Dia.
1.502 in
Outside Dia.
2.177 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.