Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transfer Case Input Shaft Seal, Skf 21252A

  • Mfr # 21252A

  • Zoro # G808631380


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Outside Dia.
2.884 in
Fits Shaft Dia.
2.146 in
Width
0.315 in
Bore
2.874 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21252A
Zoro #
G808631380
UPC #
85311569064
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
2.884 in
Fits Shaft Dia.
2.146 in
Width
0.315 in

Details

Bore
2.874 in

Description

SKF 21252A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.