Zoro Homepage

Transfer Case Main Shaft Pilot Bearing, B2012

  • Mfr # B2012

  • Zoro # G5778821


product price: $18.95
/ea

Key Features

Width
31.8 mm
Material
Cast Iron
Outside Dia.
69.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2012
Zoro #
G5778821
UPC #
8531107016
Country of Origin
Unknown

Dimensions

Width
31.8 mm
Outside Dia.
69.9 mm

Details

Material
Cast Iron

Description

SKF transfer case main shaft pilot bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture transfer case main shaft pilot bearing's for virtually every automobile on the road today. SKF transfer case main shaft pilot bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.