Shop SKF
See all product information
Create Account
Type CRW1 Small Bore Radial Shaft Seal, 1-1/2 in ID x 2-1/4 in OD x 0.313 in W, Nitrile Lip
- Mfr # 14938
- Zoro # G009909509
product price:Â
$
10.75
/ea
Key Features
Lip Material
Nitrile Rubber
Design Code
CRW1
Lip material
Nitrile rubber
Bore
2.25 in
Shaft Dia.
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14938
- Zoro #
- G009909509
- UPC #
- 8531101496
- Country of Origin
- Unknown
- Lip Material
- Nitrile Rubber
- Design Code
- CRW1
- Lip material
- Nitrile rubber
- Bore
- 2.25 in
- Type
- Metal-cased with sealant coating on the outside diameter
Dimensions
- Shaft Dia.
- 1.5 in
- Bore Depth
- 2.25 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.