Shop SKF

Type CRWA1 Small Bore Radial Shaft Seal, 1-3/4 in ID x 2.502 in OD x 0.313 in W, Nitrile Lip

  • Mfr # 17387

  • Zoro # G909909432


product price:  $14.89
/ea

Key Features

Lip Material
Nitrile rubber (NBR)
Design Code
CRWA1
Shaft Dia.
1.75 in
Bore Depth
2.502 in
Type
Metal-cased with sealant coating on the outside diameter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
17387
Zoro #
G909909432
UPC #
8531101851
Country of Origin
Unknown

Dimensions

Shaft Dia.
1.75 in
Bore Depth
2.502 in

Details

Lip Material
Nitrile rubber (NBR)
Design Code
CRWA1
Type
Metal-cased with sealant coating on the outside diameter

Description

CR Seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.