Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing 2002-2005 Jaguar X-Type, FW501

  • Mfr # FW501

  • Zoro # G6327725


product price: $52.99
/ea

Key Features

Width
1.4566 in
Exterior Dia.
2.9527 in
Inner Diameter
1.5748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW501
Zoro #
G6327725
UPC #
8531143371
Country of Origin
Unknown

Dimensions

Width
1.4566 in
Exterior Dia.
2.9527 in
Inner Diameter
1.5748 in

Description

SKF wheel bearing's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing's for virtually every automobile on the road today. SKF wheel bearing's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.