Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # BR930049

  • Zoro # G002153930


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Offset
2.5630 in
Wheel Width
2.7610 in
Number of Bolts
5
Brace Pilot Diameter
2.7810 in
Bolt Circle Diameter A
4.5280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930049
Zoro #
G002153930
UPC #
85311153478
Country of Origin
Unknown

Dimensions

Wheel Width
2.7610 in
Brace Pilot Diameter
2.7810 in
Bolt Circle Diameter A
4.5280 in
Bolt Size
M12X1.5
Bolt Hole Size
0.47
Flange Diameter
5.9060 in

Details

Offset
2.5630 in
Number of Bolts
5
Sensor Ring
Yes
Number of Holes
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.