Zoro Homepage

Wheel Bearing And Hub Assembly, Br930143

  • Mfr # BR930143

  • Zoro # G4967948


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.1655 in
Flange Dia.
4.7930 in
Sensor Ring
No
Bolt Circle Diameter A
3.9390 in
Inner Diameter
1.1010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930143
Zoro #
G4967948
UPC #
85311191821
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.1655 in
Flange Dia.
4.7930 in
Bolt Circle Diameter A
3.9390 in
Inner Diameter
1.1010 in
Wheel Pilot Diameter
2.1240 in
Bolt Size
M12X1.5

Details

Sensor Ring
No
Number of Holes
4
Number of Bolts
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.