Zoro Homepage

Wheel Bearing And Hub Assembly, BR930160

  • Mfr # BR930160

  • Zoro # G900555805


product price: $85.65
/ea
Free Shipping & Returns

Key Features

Wheel Width
2.122 in
Number of Bolts
4
Brace Pilot Diameter
2.3 in
Bolt Circle Diameter A
3.938 in
Bolt Size
M12X1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930160
Zoro #
G900555805
UPC #
85311228718
Country of Origin
Unknown

Dimensions

Wheel Width
2.122 in
Brace Pilot Diameter
2.3 in
Bolt Circle Diameter A
3.938 in
Bolt Size
M12X1.6
Inner Diameter
1.068 in
Flange Diameter
5.102 in

Details

Number of Bolts
4
Sensor Ring
No

Description

Wheel Bearing And Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.