Zoro Homepage

Wheel Bearing and Hub Assembly, BR930219

  • Mfr # BR930219

  • Zoro # G5626973


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Inside Dia.
1.101 in
Stud Size
1/2"-20
Pilot Dia.
2.8601 in (Brace); 2.81 in (Wheel)
Stud Quantity
5
Flange Dia.
6.043 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930219
Zoro #
G5626973
UPC #
8531129133
Country of Origin
Unknown

Dimensions

Inside Dia.
1.101 in
Stud Size
1/2"-20
Pilot Dia.
2.8601 in (Brace); 2.81 in (Wheel)
Flange Dia.
6.043 in
Bolt Hole Size
0.3955 in
Bolt Circle Diameter
4.57 in; 4.5 in

Details

Stud Quantity
5
Number of Splines
27
Number of Holes
3
Flange Offset
1.925 in

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.