Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930228

  • Mfr # BR930228

  • Zoro # G4965242


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Pilot Dia.
2.5630 in
Flange Dia.
5.5100 in
Bolt Circle Diameter B
4.1340 in
Bolt Hole Size
0.407
Bolt Circle Diameter A
4.1340 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930228
Zoro #
G4965242
UPC #
884109775867
Country of Origin
Unknown

Dimensions

Pilot Dia.
2.5630 in
Flange Dia.
5.5100 in
Bolt Circle Diameter B
4.1340 in
Bolt Hole Size
0.407
Bolt Circle Diameter A
4.1340 in
Wheel Pilot Diameter
2.5760 in

Details

Number of Bolts
5
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.