Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Bearing And Hub Assembly, Br930242

  • Mfr # BR930242

  • Zoro # G4964411


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Flange Dia.
5.3540 in
Pilot Dia.
2.6930 in
Bolt Circle Diameter B
4.25 in
Inner Diameter
1.1810 in
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930242
Zoro #
G4964411
UPC #
85311191500
Country of Origin
Unknown

Dimensions

Flange Dia.
5.3540 in
Pilot Dia.
2.6930 in
Bolt Circle Diameter B
4.25 in
Inner Diameter
1.1810 in
Bolt Hole Size
0.394
Wheel Pilot Diameter
2.5580 in

Details

Number of Holes
4
Number of Bolts
5
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.