Zoro Homepage

Wheel Bearing and Hub Assembly, BR930267

  • Mfr # BR930267

  • Zoro # G5575925


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Offset
2.933 in
Features
Sensor Ring
Number of Bolts
5
Bolt Size
M12-1.5
Flange Diameter
5.9842 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930267
Zoro #
G5575925
UPC #
8531131439
Country of Origin
Unknown

Dimensions

Bolt Size
M12-1.5
Flange Diameter
5.9842 in
Brace Pilot Diameter
2.4606 in
Wheel Pilot Diameter
2.3622 in
Bolt Circle Diameter
4.4736 in; 3.9484 in

Details

Offset
2.933 in
Features
Sensor Ring
Number of Bolts
5
Number of Holes
4

Description

SKF wheel bearing and hub assembly's built a reputation in the automotive industry for quality and craftmanship. We manufacture wheel bearing and hub assembly's for virtually every automobile on the road today. SKF wheel bearing and hub assembly's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.