Zoro Homepage

WHEEL BEARING AND HUB ASSEMBLY

  • Mfr # BR930294

  • Zoro # G602153736


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Stud Size
M12-1.5
Pilot Dia.
2.4409 in (Brace); 2.3622 in (Wheel)
Stud Quantity
5
Flange Dia.
6.0629 in
Bolt Hole Size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR930294
Zoro #
G602153736
UPC #
85311377072
Country of Origin
Unknown

Dimensions

Stud Size
M12-1.5
Pilot Dia.
2.4409 in (Brace); 2.3622 in (Wheel)
Flange Dia.
6.0629 in
Bolt Hole Size
M12-1.25
Bolt Circle Diameter
4.5 in; 4.4094 in

Details

Stud Quantity
5
Flange Offset
2.6574 in
Number of Holes
4
Sensor Ring
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.